SEW Vari-Drive for Pump Application - 2 HP

SEW Vari-Drive for Pump Application - 2 HP

SEW Vari-Drive for Pump Application. Type R43F. kW: 1.5 (2 HP). TEFC, 3-phase, 60 Hz. RPM: 1720/45.0/94.0

Product Details
  • Stock No: CAGC1057
  • Manufacturer: SEW-EURODRIVE
  • Model: R43F
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 2
  • Motor RPM: 1720
  • Motor Hertz (Hz): 60
  • Motor Phases: 2
Dimensions:
Additional Product Details
SEW Vari-Drive for Pump Application - 2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed