Seward Stomacher Shredder

Seward Stomacher Shredder

Seward Stomacher Shredder. Model 3500. S/N 38125. Set times: continuous, 30 sec, 60 sec, 120 sec. Set speeds: low, normal, high. Electrical requirements: 110 V, 60 Hz, rated load 120 W. Stomacher paddles: (2) 8 in. L x 7 in. W. Rubber diaphragm: 24 in. L x 16-1/2 in. W. Overall dimensions: 19-1/2 in. L x 19-1/2 in. W x 16 in. H.

Product Details
  • Stock No: DSBI094.a
  • Manufacturer: Seward Stomacher
  • Model: 3500
  • Serial Number: 38125
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 19.5
  • Width (Inches): 19.5
  • Height (Inches): 16
Additional Product Details
Seward Stomacher Shredder
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed