SGS STD6-1537-RBA-HGS-RH Ammonia Evaporator Coil - 12.04 TR, 6 Fans (Low Temperature)

SGS STD6-1537-RBA-HGS-RH Ammonia Evaporator Coil - 12.04 TR, 6 Fans (Low Temperature)

SGS/SPX Cooling Technologies Evaporator Coil. Model: STD6-1537-RBA-HGS-RH. Serial No: DTX10226924-020. Refrigerant: R-717. Design Pressure: 302 PSIG. Fan Motor Circuit: 6Qty, 460 Volts, 60 Hz, 3 Ph, 1/3 Hp EA, 0/95 FLA ea.
Product Details
  • Stock No: MMS01
  • Manufacturer: SGS
  • Model: STD6-1537-RBA-HGS-RH
  • Serial Number: DTX10226924-020
Evaporator Coil Details
  • Frosted or Wet Coil: Wet OR Frosted
  • Est. Tons (TR) @10TD Wet: 12.04
  • Frosted Capacity (BTUH/ °F TD): 144,480
  • Air Flow (CFM): 20,820
  • Face Velocity (FPM): 20,820
  • Unit Coil Volume (ft3): 4.5
  • Coil Type: Recirculated
  • Feed Type: Bottom
  • Coil Defrost: Gas
  • Pan Defrost: Gas
  • Fins Per Inch: 3
  • # Fans: 6
  • Left or Right Handed: Right
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 6
  • If Multiple Motors, Motor Descriptions vs specs: (6) Fan Motors - 0.75 HP, 460 Volts, 3 Ph, 60 Hz. 1140 RPM.
Dimensions:
  • Length (Inches): 190
  • Width (Inches): 36
  • Height (Inches): 36
  • Weight (LBS): 1,690
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2022
  • Spec Sheet Available: Yes
SGS STD6-1537-RBA-HGS-RH Ammonia Evaporator Coil - 12.04 TR, 6 Fans (Low Temperature)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed