- Product Details
SGS STD6-1537-RBA-HGS-rH Ammonia Evaporator Coil - 12.04 TR, 6 Fans (Low Temperature)
SGS/SPX Cooling Technologies Evaporator Coil. Model: STD6-1537-RBA-HGS-RH. Serial No: DTX10226924-020. Refrigerant: R-717. Design Pressure: 302 PSIG. Fan Motor Circuit: 6Qty, 460 Volts, 60 Hz, 3 Ph, 1/3 Hp EA, 0/95 FLA ea.
Product Details
- Stock No: MMS02
- Manufacturer: SGS
- Model: STD6-1537-RBA-HGS-RH
- Serial Number: DTX10226924-010
Evaporator Coil Details
- Frosted or Wet Coil: Wet OR Frosted
- Est. Tons (TR) @10TD Wet: 12.04
- Air Flow (CFM): 20,820
- Unit Coil Volume (ft3): 4.5
- Coil Type: Recirculated
- Feed Type: Bottom
- Coil Defrost: Gas
- Pan Defrost: Gas
- Fins Per Inch: 3
- # Fans: 6
- Left or Right Handed: Right
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 6
- If Multiple Motors, Motor Descriptions vs specs: Motor Fans: 6 qTY, 460 Volts, 60 Hz, 3 Ph, 0.75 Hp, 0.85 FLA.
Dimensions:
- Length (Inches): 190
- Width (Inches): 36
- Height (Inches): 36
- Weight (LBS): 1,690
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2022
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





















