Sharpee Mixer Drive - 1 HP

Sharpee Mixer Drive - 1 HP

Sharpee Mixer. WEG: 21694. Gear driven for maximum torque. Baldor Industrial Motor, 1 hp, 1730 rpm, 575 V, 115 amps, 60 Hz, 3 phase. The base is an 8-bolt, 11 in. dia. flange. Shaft diameter: 1-1/4 in. Overall dimensions: 26 in. L x 11 in. W x 11-1/2 H.

Product Details
  • Stock No: 3.MRD289B.
  • Manufacturer: Sharpee
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1
  • Motor RPM: 1730
  • Motor Voltage: 575
  • Motor Amps: 115
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 26
  • Width (Inches): 11
  • Height (Inches): 11.5
Additional Product Details
Sharpee Mixer Drive - 1 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed