Sharpee Mixer Drive - 1/3 HP

Sharpee Mixer Drive - 1/3 HP

Sharpee Mixer. Model: FGP-05OUF. S/N 39481. Positive chuck maximum propeller diameter: 1/2 in. Baldor Industrial Motor, .30 hp, 1725/1425 rpm, 208-220/440, 1.4-1.4/.7 amps, 50/60 Hz, 3 phase. Overall dimensions: 9 in. L x 8 in. W x 12 in. H

Product Details
  • Stock No: 3.MRD289.a
  • Manufacturer: Sharpee
  • Model: FGP-05OUF
  • Serial Number: 39481
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.3
  • Motor RPM: 1725/1425
  • Motor Voltage: 208-220/440
  • Motor Amps: 1.4-1.4/.7
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 9
  • Width (Inches): 8
  • Height (Inches): 12
Additional Product Details
Sharpee Mixer Drive - 1/3 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed