Sharples Separator

Sharples Separator

Sharples Separator. Model: DM-217A-83B. S/N 3-002-1371. Bowl speed 6,000 rpm. Stainless steel contact parts. Inlets: (1) 12 in. dia. X 10 in. H. Hopper with 1-1/2 in. inlet port. Outlets: (2) 1-1/2 in. threaded male, (1) 1-1/2 in. outlet port. Overall dimensions: 43 in. L x 31 in. W x 60 in. H.

Product Details
  • Stock No: RB-109.8
  • Manufacturer: Sharples
  • Model: DM-217A-83B
  • Serial Number: 3-002-1371
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 43
  • Width (Inches): 31
  • Height (Inches): 60
Additional Product Details
Sharples Separator
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed