Sharples Separator/Desludger

Sharples Separator/Desludger

Sharples Separator/Desludger. All stainless steel contact parts. 55-stage separator cones. Motor, no nameplate information. Inlets: (1) 13 in. dia. hopper with (1) 1-1/2 in. dia. separator inlet. Outlets: (1) 1 in. dia. pipe, (1) 2 in. dia. pipe, (1) 2-1/2 in. dia. pipe, (1) 2-1/2 in. dia. threaded fitting, (1) 3 in. dia. Q-line fitting. Overall dimensions: 40 in. L x 38 in. W x 61 in. H.

Product Details
  • Stock No: 21.RB-104.7
  • Manufacturer: Sharples
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
Dimensions:
  • Length (Inches): 40
  • Width (Inches): 38
  • Height (Inches): 61
Additional Product Details
  • Known Issues or Problems: Motor, no nameplate information.
Sharples Separator/Desludger
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed