Sharples Separator/Desludger

Sharples Separator/Desludger

Sharples Separator/Desludger. Model: DM-E2478-2-E8796. S/N: 59-H2-657. Stainless steel contact parts. Maximum bowl speed: 6250 rpm. 60 disks. Inlets: (1) 11 in. dia. x 7 in. H hopper with 1/4 in. mesh screen. Outlets: (1) 2-1/2 in. bevel seat outlet, (1) 3 in. outlet, (1) 3 in MNPT port on bottom bowl. Motor: Tampa Armature Works, 20 hp, 1725 rpm, 220/440 V, 50/25 amps, 60 Hz, 3 phase, Serial No: 2437092, Make: Louis Allis. Overall dimensions: 3 ft. 11 in. L x 3 ft. 2 in. W x 5 ft. H.

Product Details
  • Stock No: RB-103.22a
  • Manufacturer: Sharples
  • Model: DM-E2478-2-E8796
  • Serial Number: 59-H2-657
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Tampa armature Works
  • Motor Horsepower(HP): 20
  • Motor RPM: 1725
  • Motor Voltage: 220/440
  • Motor Amps: 50/25
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 47
  • Width (Inches): 38
  • Height (Inches): 60
Additional Product Details
Sharples Separator/Desludger
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed