Sherwood Positive Displacement Pump

Sherwood Positive Displacement Pump

Sherwood Positive Displacement Pump. Baldor Industrial motor: 1-.44 hp, 1725/1140 rpm, 460 v, 1.9/1.4 a, 60 Hz, 3 phase. (2) 1-1/4 in. L. x 1-3/4 in. rotors. Inlet/outlet: (2) 3/4 in. FNPT. Overall dimensions: 1 ft. 7 in. L x 10 in. W x 11-1/2 in. H.

Product Details
  • Stock No: NOIP1115
  • Manufacturer: Sherwood
Pump Details
  • Pump Type: Positive Displacement
  • Rotor Size (Inches): 1.25
  • Impeller Diameter (inches): 1.75
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 0.75
  • Inlet/Outlet Type 1: FNPT
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 0.75
  • Inlet/Outlet Type 2: FNPT
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1-.44
  • Motor RPM: 1,725
  • Motor Voltage: 460
  • Motor Amps: 1.9/1.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 145T
Dimensions:
  • Length (Inches): 19
  • Width (Inches): 10
  • Height (Inches): 11.5
Additional Product Details
Sherwood Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed