Shibuya Kogyo Motorized Bottle Conveyor

Shibuya Kogyo Motorized Bottle Conveyor

Shibuya Kogyo Motorized Bottle Conveyor with Steam Heat Treatment Unit. Steam Heat Treatment Tunnel is stainless steel. Dimensions: 138 in. L x 8 in. W x 17 in. H. Conveyor belt: 4-1/2 in. Fuji Electric motor: 208/220 V, 3 phase, 50/60 Hz, 2.3/2.0 amp., 1,425/1,710 rpm, type: MLH 3075, Frame: 71. Gear reducer (variable speed drive), Model: PWN-46, ratio: 1:4, MFG: 056114, Belt # 2019. Legs: (7) 42-1/2 in. Overall dimensions: 291 in. L x 23 in. W.
Product Details
  • Stock No: DBHK172.1a
  • Manufacturer: Shibuya Kogyo
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Shibuya Kogyo Motorized Bottle Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed