Shick Tube-Veyor 60 40 12-0X48-0 Flour Silo

Shick Tube-Veyor 60 40 12-0X48-0 Flour Silo

Shick Tube-Veyor Corporation, Model: 60 40 12-0X48-0, Serial: I-46947, Year Built: 2007, Max Density: 40 LBS/Cu.Ft., Max Tonnage: 75.44, Max Capacity: 3,772 Cu.Ft., Max Temp: AMBIENT, Max Pressure: 0.38 PSI, Max Vacuum: 0.03 PSI.
Product Details
  • Stock No: OTIS02
  • Manufacturer: Shick Tube-Veyor Corp.
  • Model: 60 40 12-0X48-0
  • Serial Number: I-46947
Tank Details
  • Stainless Tank Type: Vertical Cylinder
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? Yes
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 640
  • Width (Inches): 143
  • Height (Inches): 640
  • Weight (LBS): 18,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2007
  • Spec Sheet Available: No
  • Previously Used With: Previously held flour at a cookie backing facility.
Shick Tube-Veyor 60 40 12-0X48-0 Flour Silo
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed