Shop-Built Elevated Conveyor with Cleated Belt

Shop-Built Elevated Conveyor with Cleated Belt

Shop-Built Elevated Conveyor with Cleated Belt. Belt width: 12 in. Maximum aperture/clearance above belt: 12 in. W x 6 in. H. Height at conveyor inlet: 18 in. Height at conveyor outlet: 65 in. Distance between cleats: 17-1/2 in. U.S. Gearmotor, 1/2 hp, 1800 rpm, 45 rpm (final), 220/440 V, 1.5/2.3 amps, 60 Hz, 3 phase. Overall dimensions: 9 ft. L x 24 in. W x 84 in. H.

Product Details
  • Stock No: AARF14B.18
  • Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Shop-Built Elevated Conveyor with Cleated Belt