Shriver Plate and Frame Filter Press

Shriver Plate and Frame Filter Press

Shriver Plate and Frame Filter Press. Model: 18. S/N: 28342. 316 Stainless steel plates. Maximum filtering pressure: 100 psi. Frame is equipped with (16) plates and (16) dividers. Plates are closed by turning a manual vise. Filtering area: 56.64 sq. ft. (4) Casters allow for easy positioning. Inlets/outlets: (4) 1-1/2 in. dia. threaded fittings. Overall dimensions: 57 in. L x 30 in. W x 43 in. H.
Product Details
  • Stock No: ED-201.16
  • Manufacturer: T. Shriver & Co. Inc.
  • Model: 18
  • Serial Number: 28342
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Shriver Plate and Frame Filter Press
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed