Siemens 70NL34BFA Motor Starter - HP

Siemens 70NL34BFA Motor Starter - HP

Siemens Control Starter: Controller Rating: Cat No: 70NL34BFA, Volts:230/460, Phase: 3, Hertz: 60, 124 Total AMPS, Control Volts: 120, Wiring DiagRam Industries: D68500H70, Enclosed Industrial Control Panel No: 420916.
Product Details
  • Stock No: ORE05C
  • Manufacturer: Siemens
  • Model: 70NL34BFA
  • Serial Number: 420916
Previous Refrigerant
Motor Details
  • Motor Included? No
  • Motor Manufacturer: SIEMENS
  • Motor Voltage: 230/460
  • Motor Amps: 124
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 45
  • Width (Inches): 30
  • Height (Inches): 41
  • Weight (LBS): 315
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Siemens 70NL34BFA Motor Starter - HP

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed