Siemens Electrical Motor- 500 HP

Siemens Electrical Motor- 500 HP

1999 Siemens Electrical Motor. Rated capacity: 500 hp. Motor specifications: 3571 rpm, 4160 V, 60.2 amps, 60 Hz, 3 phase. Continuous duty. Enclosure: ODP. Overall dimensions: 4 ft. 2 in. L x 3 ft. 10 ½ in. W x 2 ft. 8 in. H.(ACN436).

Product Details
  • Stock No: DTTC811B.
  • Manufacturer: Siemens
  • Serial Number: E12029-01-1
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Siemens Electrical Motor- 500 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed