Siemens Induction Motor- 500 HP

Siemens Induction Motor- 500 HP

1995 Siemens Induction Motor- 500 HP. S/N: E06267-01-2. Type: RG. Frame: 449TS. Duty: cont. Suitable for use @ 4200 ft. altitude. Unit specifications: 3565 rpm, 460 V, 532 amps, 60 Hz, 3 phase. Overall dimensions: 44 in. L x 40-1/2 in. W x 26 in. H.
Product Details
  • Stock No: SHCA1264.28
  • Manufacturer: Siemens
  • Serial Number: E06267-01-2
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Siemens Induction Motor- 500 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed