Siemens Induction Motor (60 HP, 3525 RPM, 230/460 V)

Siemens Induction Motor (60 HP, 3525 RPM, 230/460 V)

Siemens Induction Motor (60 HP, 3525 RPM, 230/460 V) Serial Number: 51-398-061. 60 HP. Motor RPM: 3525. Motor Voltage:3525. Motor Voltage: 230/460. Motor Amps: 147/73.5. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 326TS. Shipping Dimensions (Inches): 32x35x28. Weight(lbs): 663 Suitable For 208V
Product Details
  • Stock No: NSF21.35
  • Manufacturer: Siemens
  • Model: Induction
  • Serial Number: 51-398-061
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SIEMENS
  • Motor Horsepower(HP): 60
  • Motor RPM: 3,525
  • Motor Voltage: 230/460
  • Motor Amps: 147/73.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 326TS
Dimensions:
  • Length (Inches): 32
  • Width (Inches): 35
  • Height (Inches): 28
  • Weight (LBS): 663
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Siemens Induction Motor (60 HP, 3525 RPM, 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed