Siemens Motor Control Center

Siemens Motor Control Center

Siemens Motor Control Center. Volts: 460V. Phase: 3. Hertz: 60 Hz. Horizontal & vertical bus braced for short circuit current rating of 25KA Amps R.M.S. Sym. Horizontal bus continuous rating: 600 Amps. MCC short circuit current rating: 25KA. MCC Serial: 09-1461-70878-01. Part: 9-001-70878-01. Siemens Energy & Automation Inc. Made in USA. Dimensions: 41 in. x 23 in. x 92 in.

Product Details
  • Stock No: SDFP005
  • Manufacturer: Siemens
  • Model: 9-001-70878-01
  • Serial Number: 09-1461-70878-01
Previous Refrigerant
Motor Details
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 41
  • Width (Inches): 23
  • Height (Inches): 92
Additional Product Details
Siemens Motor Control Center
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed