Siemens Motor Starter Control Panel- 350 HP

Siemens Motor Starter Control Panel- 350 HP

Siemens Motor Starter Control Panel- 350 HP. Cat. No: SCFH11120. S/O: 9410538. Power supply: 460 V, 420 FLA, 60 hz, 3 phase. Overall dimensions: 2 ft. 6 in. L x 1 ft. 6 in. W x 5 ft. 8 in. H

Product Details
  • Stock No: PFGL180.8a
  • Manufacturer: Siemens
Previous Refrigerant
Motor Details
  • Motor Horsepower(HP): 350
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 18
  • Height (Inches): 68
Additional Product Details
Siemens Motor Starter Control Panel- 350 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed