Siemens Screw Compessor Motor (450 HP, 3570 RPM, 4160 V)

Siemens Screw Compessor Motor (450 HP, 3570 RPM, 4160 V)

Siemens Induction Motor. Serial No: 1-5113-67676-01-1, HP: 450, AMPS: 54.6, RPM: 3570, Duty: CONT, Type: RAZ, Frame: 509US, Volts: 4160, Hz: 60, PH: 3. Mfg Date: 4/1992, Class Insulation: F-VPI, Nema Design: B, Operating Instructions: M3115.
Product Details
  • Stock No: YTA09
  • Manufacturer: Siemens
  • Serial Number: 1-5113-67676-01-1
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SIEMENS
  • Motor Horsepower(HP): 450
  • Motor RPM: 3,570
  • Motor Voltage: 4160
  • Motor Amps: 54.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 509US
Dimensions:
  • Length (Inches): 96
  • Width (Inches): 48
  • Height (Inches): 72
  • Weight (LBS): 3,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1992
  • Spec Sheet Available: No
Siemens Screw Compessor Motor (450 HP, 3570 RPM, 4160 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed