Siemens SD100 Motor (5 HP, 1755 RPM, 208-230/460 V)

Siemens SD100 Motor (5 HP, 1755 RPM, 208-230/460 V)

Siemens SD100 Motor (5 HP, 1755 RPM, 208-230/460 V) Serial Number: B12T3014SE 96. 5 HP. Motor RPM: 1755. Motor Voltage:1755. Motor Voltage: 208-230/460. Motor Amps: 14.5/7.2. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 184T. Shipping Dimensions (Inches): 18x16x11. Weight(lbs): 114
Product Details
  • Stock No: NSF21.41
  • Manufacturer: Siemens
  • Model: SD100
  • Serial Number: B12T3014SE 96
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SIEMENS
  • Motor Horsepower(HP): 5
  • Motor RPM: 1,755
  • Motor Voltage: 208-230/460
  • Motor Amps: 14.5/7.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184T
Dimensions:
  • Length (Inches): 18
  • Width (Inches): 16
  • Height (Inches): 11
  • Weight (LBS): 114
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Siemens SD100 Motor (5 HP, 1755 RPM, 208-230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed