Siemens Three Phase Insulated Transformer - 15 KVA

Siemens Three Phase Insulated Transformer - 15 KVA

Siemens Three Phase Insulated Transformer- 15 KVA. Type: K. Series : H. Catalog No. 3F3Y015TP1. High Voltage: 480. Low Voltage: 208 Y/120 V. Hertz: 60. Phase: 3. Rise: 115° C. Overall dimensions: 1 ft. 8 in. L x 1 ft. 7-1/2 in. W x 1 ft. 9-1/2 in. H.(H17).

Product Details
  • Stock No: AAMG203.1a
  • Manufacturer: Siemens
Transformer Details
  • KVA: 15
  • High Voltage: 480
  • Low Voltage: 208Y/120
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 19.5
  • Height (Inches): 21.5
Additional Product Details
  • Product Purchased From: Major Grocery Chain
Siemens Three Phase Insulated Transformer - 15 KVA
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed