SIHI AOHB3602 BN 001 01 0 Vacuum Pump (5 HP, 9 GPM Max)

SIHI AOHB3602 BN 001 01 0 Vacuum Pump (5 HP, 9 GPM Max)

Sihi Multi-Stage Liquid Pump. Model: AOHB3602 BN 001 01 0. Maximum throughput: 7.5 cubic meters per hour (4.4 CFM). Baldor Motor, 5 hp. Overall dimensions: 3 ft. L x 1 ft. 3 in. W x 1 ft. 1 in. H.(ACN27a).

Product Details
  • Stock No: PF8262.5
  • Manufacturer: SIHI
  • Model: AOHB3602 BN 001 01 0
  • Serial Number: 2693465
Pump Details
  • Pump Type: Vacuum
  • Max Gallons Per Minute GPM: 9
  • Max Speed RPM: 1800
  • Maximum Pressure MAWP (PSI): 188
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 1 # Flange Holes: 2
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet 2 # Flange Holes: 2
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 5
  • Motor RPM: 1750
  • Motor Voltage: 208-230/460
  • Motor Amps: 15.4-14.2/7.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184T
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 15
  • Height (Inches): 13
  • ACN: 27a
Additional Product Details
SIHI AOHB3602 BN 001 01 0 Vacuum Pump (5 HP, 9 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed