SIHI Liquid Ring Vacuum Pump

SIHI Liquid Ring Vacuum Pump

Sihi Liquid Ring Vacuum Pump. Model: LPHB 3708. S/N: 2694 313. Capacity: 5 gpm. Max. input horsepower: 5. Max. input rpm: 1150. Vacuum: 28 in. Hg. Airflow: 52 scfm. Sihi pumps offer high vacuum performance with low noise and vibration levels. Sihi pumps offer high vacuum performance with low noise and vibration levels. Great for drying, distillation, deaeration, evisceration, extrusion, vapor recovery, evaporative crystallization, vacuum packaging, and as central vacuum systems. Inlets/outlets: (2) 1-1/2 in. dia. ports with 5 in. dia. flanges, each with (4) 1/2 in. dia. attachment holes at a center-to-center distance of 2-3/4 in. Overall dimensions: 12-1/2 in. L x 9-1/2 in. W x 25 in. H.

Product Details
  • Stock No: MP125
  • Manufacturer: SIHI
  • Model: LPHB 3708
  • Serial Number: 2694 313
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
SIHI Liquid Ring Vacuum Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed