SIHI Liquid Ring Vacuum Pump

SIHI Liquid Ring Vacuum Pump

Sihi Liquid Ring Vacuum Pump. Model: LPHB3704. S/N: BN-001 01 2. Part no. 2951486. Vacuum capacity: 20 in. Hg @ 25 cfm. Displacement capacity: 4 gpm. Lincoln Electric Motor, 3 hp, 1750 rpm, 208-230/460 V, 8.7-8.3/4.1 amps, 60 Hz, 3 phase. The SIHI "LPH" series liquid ring vacuum pump is reliable pump that can be used in a variety of applications. The vacuum pumps have one moving part, the impeller and shaft assembly, and no internal metal to metal contact. Sihi pumps offer operational safety, entrained liquid handling, long economical life, low vibration & noise level, low starting torque, and construction flexibility. Inlet/Outlet: (2) 1-1/2 in. dia. flanged port. Overall dimensions: 38 in. L x 14 in. W x 14-1/2 in. H.
Product Details
  • Stock No: OIP072.
  • Manufacturer: SIHI
  • Model: LPHB3704
  • Serial Number: BN-001 01 2
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
SIHI Liquid Ring Vacuum Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed