SIHI LPHA60520 Vacuum Pump (25 HP, 7 GPM Max)

SIHI LPHA60520 Vacuum Pump (25 HP, 7 GPM Max)

SIHI Pumps, Inc. Vacuum Pump Skid. Model: LPHA 60520. BN 041 02 0. No.: 2774 677. Capacity at 1750 RPM; 251-371 CFM depending on vacuum level (saturated air). Service liquid flow requirement: 7 GPM. Skid built by Rogers Machinery Co. Thermal Transfer Products Heat Exchanger model: B-1003-B4-F, operating pressure 250 PSI shell / 150 PSI tubes, 350F, serial 185688. Vertical tank. Lincoln Lincguard Dripproof Motor: 25 HP, 1750 RPM, 230/460V, 64/32 amps, 60 Hz, 3-phase, 284T Frame. Overall crate dimensions: 89 x 48 x 54 inches, 2100 LBS.
Product Details
  • Stock No: NWRM02
  • Manufacturer: SIHI
  • Model: LPHA60520
  • Serial Number: 2774
Pump Details
  • Pump Type: Vacuum
  • Max Gallons Per Minute GPM: 7
  • Max Speed RPM: 1750
  • Maximum Temperature (F): 350
  • Maximum Pressure MAWP (PSI): 250
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 4
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 4
  • Inlet/Outlet Type 2: Flange
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 25
  • Motor RPM: 1750
  • Motor Voltage: 230/460
  • Motor Amps: 64/32
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 284T
Dimensions:
  • Length (Inches): 89
  • Width (Inches): 48
  • Height (Inches): 54
  • Weight (LBS): 2100
Additional Product Details
SIHI LPHA60520 Vacuum Pump (25 HP, 7 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed