SIHI Vacuum Pump

SIHI Vacuum Pump

SIHI Vacuum Pump, Baldor Super-E Motor, 20 hp, 1765 rpm, 230/460 V, 48/24 amps, 60 Hz, 3 phase. Inlet: (1) 4 bolt 2 in. dia. flange, (1) 1 in. dia. port. Outlets: (1) 4 bolt 2 in. dia. flange, (1) 1 in. dia. port. Overall dimensions: 61 in. L x 23-1/2 in. W x 34 in. H.

Product Details
  • Stock No: RCCB298.
  • Manufacturer: SIHI
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
SIHI Vacuum Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed