Silverson Heavy Duty High Shear Laboratory Mixer Emulsifier

Silverson Heavy Duty High Shear Laboratory Mixer Emulsifier

Silverson Heavy Duty High Shear Laboratory Mixer Emulsifier. 316 SS Construction. Model: L4R. S/N: 17217. Rotor dimensions: 2 in. dia. X 11-1/2 in. L. Main Drive Motor, 0.33 hp 250 W, 110-115 V, 50/60 Hz, 6.1 amps, 1 phase. Overall dimensions: 20 in. L x 12 in. W x 37 in. H.

Product Details
  • Stock No: ACRD001.10
  • Manufacturer: Silverson
  • Model: L4R
  • Serial Number: 17217
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Silverson Heavy Duty High Shear Laboratory Mixer Emulsifier
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed