Silverson High Shear Mixer Model 450LS

Silverson High Shear Mixer Model 450LS

Silverson High Shear Mixer. Model 450LS, S/N 450LS BI759. Inlet 2 in, Outlet 2 in. Motor, Reliance Electric, S/N P21S3069, 10 hp, 3,495 rpm, 208-230/460 volt, 26.5-24/12 amps, 60 hz, 3 phase, 2/5 TC. 100 gpm, 100 psi max rated. Made in 1999. 4.50 in. diameter rotor. Single Mechanical Virton Seal.

Product Details
  • Stock No: RLOL421.16
  • Manufacturer: Silverson
  • Model: 450LS
  • Serial Number: 450LS BI759
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Silverson High Shear Mixer Model 450LS
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed