Sine Pump 4 in.

Sine Pump 4 in.

Sine Pump- 4 in. Model: MR150NNTC, S/N: 96710773. I.D: A417. Buna seals. Sew Eurodrive Motor: 7.5 hp, 1,720 rpm, 230/460 V, 19.2/9.6 amps, 60 Hz. Sew Eurodrive Motor Drive: 4.16 ratio, 1720 rpm (input), 413 rpm (output), 1140 lb-in torque. Overall dimensions: 56 in. L x 27 in. W x 40 in. H. (ACN125)

Product Details
  • Stock No: SJFK044.28a
  • Manufacturer: Sine
  • Model: MR150NNTC
  • Serial Number: 96710773
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sine Pump 4 in.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed