Sine Pump MR-125

Sine Pump MR-125

Sine Pump. Model: MR125NNTC. S/N: 9671818. 304 stainless steel. Buna seals. Baldor Industrial Motor: 1.5 hp, 1725 rpm, 208-230/460 V, 5.3-5/2.5 amps, 60 Hz, 3 phase. Mobilgear 630 Motor Drive. Inlets/outlets: (1) 2-1/2 in. dia. Q-line fitting, (1) 2-1/2 in. dia. threaded fitting. Overall dimensions: 44-1/2 in. L x 12 in. W x 12-1/2 in. H.

Product Details
  • Stock No: DBPF196.4a
  • Manufacturer: Sine
  • Model: MR125NNTC
  • Serial Number: 9671818
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sine Pump MR-125
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed