Sine SPS-35 Positive Displacement Pump (3 HP)

Sine SPS-35 Positive Displacement Pump (3 HP)

Sine Positive Displacement Pump. Model SPS035NNTCM. Serial: 208767035A472M. Gear drive ratio: 11.4 (154 final RPM). Baldor Washdown Duty Motor: 3 HP, 208-230/460V, 1760 RPM, 60 Hz, 3-phase, 182TC Frame. Control panel features AC Tech Lenze VFD 208/240V motor speed controller. Ports: 3 tri-clamp.
Product Details
  • Stock No: TASP174
  • Manufacturer: Sine
  • Model: SPS-35
  • Serial Number: 208767035A472M
Pump Details
  • Pump Type: Positive Displacement
  • Displacement per Revolution (Gallons): 0.25
  • Drive Ratio: 11.4
  • Est. Actual Gallons Per Minute (GPM): 38.59649122807017
  • Max Speed RPM: 154
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: Tri-Clamp
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 3
  • Inlet/Outlet Type 2: Tri-Clamp
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3
  • Motor RPM: 1760
  • Motor Voltage: 208-230/460
  • Motor Amps: 8.6-8.2/4.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182TC
Dimensions:
Additional Product Details
Sine SPS-35 Positive Displacement Pump (3 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed