Single Shell Roto Louvre Dryer Package

Single Shell Roto Louvre Dryer Package

Single Shell Rotary Louvre Dryer Package. Roto-Louvre Dryers are used to dry or roast products for the food, chemical or mineral industries. This Roto-Louvre Dryer was installed with General Mills Foods in Plymouth, Minnesota. Dryer and components materials of construction include: stainless steel, mild carbon steel, painted steel, and painted insulation over mild steel for ductwork. Package includes: Steam coil duct with two aluminum coils, stainless steel GRC isometric product chamber, General Mills control panel, Reeves MAS 51 drive, New York Blower Company exhaust fan, special structural plate louvers and flights, anti-friction trunnion and thrust rollers with steel supporting bases, carbon steel painted supports and various valves and attachments as pictured in attached PDF.
Product Details
  • Stock No: SGMPM046.115
  • Manufacturer: Not Specified
Dryer Details
  • Dryer Type: Roto Louvre Dryer
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 10
  • Motor RPM: 1755
  • Motor Voltage: 208-230/460
  • Motor Amps: 28.9-27.2/13.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215T
Dimensions:
Additional Product Details
Single Shell Roto Louvre Dryer Package
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed