Single Shell Stainless Steel Tank- 1,500 Gallon

Single Shell Stainless Steel Tank- 1,500 Gallon

Single Shell Stainless Steel Tank- 1500 Gallon. Stainless steel. Manway: 17 in. (3) Sight glasses: 4 in. dia. Inlets/outlets: (1) 1-1/2 in., (1) 2 in., (1) 2-1/2 in., (1) 3 in., (2) 4 in. Overall dimensions: 70 in. L x 60 in. W x 157 in. H.

Product Details
  • Stock No: pHDSC188C.
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Single Shell Stainless Steel Tank- 1,500 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed