Single Shell Tank-10 Gallon

Single Shell Tank-10 Gallon

Single Shell Tank-10 Gallon, (2) 1/2 in. inlets, (1) 1-1/2 in. inlet, and (1) 2 in. inlet. (1) 1/2 in. outlet. 1/2 in. W, tube chamber on the side. (3) 12 in. legs, inside dimensions 11 in. dia. x 23 in. H. Overall dimensions 27 in. L x 14 in. W x 38 in. H.
Product Details
  • Stock No: OI55
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: (2) 1/2 in. inlets, (1) 1-1/2 in. inlet, and (1) 2 in. inlet. (1) 1/2 in. outlet. 1/2 in. W, tube chamber on the side. (3) 12 in. legs, inside dimensions 11 in. diameter x 23 in. H
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 27
  • Width (Inches): 14
  • Height (Inches): 38
Additional Product Details
Single Shell Tank-10 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed