Single Shell Tank-18 Gallon

Single Shell Tank-18 Gallon

Single Shell Tank-18 Gallon, Inside dimensions 20 in. diameter x 14 in. H, Overall dimensions 23 in. diameter x 16 in. H
Product Details
  • Stock No: OI65
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 23
  • Height (Inches): 16
Additional Product Details
Single Shell Tank-18 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed