Single Shell Tank - 30 Gallon

Single Shell Tank - 30 Gallon

Single Shell Open Top Tank Aprox. 30 Gallon. Inside dimensions 23-1/2 in. dia. x 17-1/2 in. high, 1 in. bottom outlet and (2) 1 in. side inlets on stainless steel legs. Overall dimensions 34 in. L x 34 in. W x 32 in. H.

Product Details
  • Stock No: 30.RB0044bb.10
  • Manufacturer: Teledyne Laars Heating Systems
  • Model: NQ-925-0-N-06-3
  • Serial Number: 8090383
Tank Details
  • Tank Orientation: Vertical
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Single Shell Tank - 30 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed