Teledyne Laars Gas-Fired Hot Water Boiler- 27 HP

Teledyne Laars Gas-Fired Hot Water Boiler- 27 HP

Teledyne Laars Gas-Fired Hot Water Boiler- 27 HP. Model: NQ-925-0-N-06-3. S/N: 8090383. Natural gas operated. Buth (input): 925,000. Buth (output): 740,000. Bell & Gossett Centrifugal Pump, Model: 1522l, S/N, QF4D5B, size: 1.5AAB5.25FF. Baldor Industrial Motor, 3/4 hp, 1725 rpm, 115/208/230 V, 10.8/5.7-5.4 amps, 60 Hz, single phase. Inlets: (1) 1 in. dia. NPT (female, gas), (1) 2 in. dia. pipe (water). Outlets: (1) 2 in. dia. pipe (water), (1) 14 in. dia. vent. Overall dimensions: 63 in. L x 35 in. W x 39 in. H.
Product Details
  • Stock No: 30.RB0044bb.10
  • Manufacturer: Teledyne Laars Heating Systems
  • Model: NQ-925-0-N-06-3
  • Serial Number: 8090383
Boiler Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Teledyne Laars Gas-Fired Hot Water Boiler- 27 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed