Single Shell Tank-40 Gallons

Single Shell Tank-40 Gallons

Single Shell Tank-40 Gallons, Inside dimensions 26 in. diameter x 18 in. H. Overall dimensions 28 in. L x 29 in. W x 18 in. H.

Product Details
  • Stock No: OI73
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Horizontal
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 28
  • Width (Inches): 29
  • Height (Inches): 18
Additional Product Details
Single Shell Tank-40 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed