Single Stem Cross Body Divert Valve

Single Stem Cross Body Divert Valve

Single Stem Cross Body Divert Valve. Pneumatic actuated valve. Inlets/Outlets: (4) 2-1/2 in. S-Line fittings. Overall dimensions: 7 in L x 6-1/4 in. W x 2 ft. H.

Product Details
  • Stock No: SPGT089D
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 7
  • Width (Inches): 6.25
  • Height (Inches): 24
Additional Product Details
Single Stem Cross Body Divert Valve
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed