Single Stem Flow Diversion Valve

Single Stem Flow Diversion Valve

(5) Single Stem Flow Diversion Valve. Pneumatic actuated valve. Inlets/Outlets: (3) 2-1/2 in. S-Line fittings. Overall dimensions: 6-5/8 in. L x 6 in. W x 1 ft. 9-1/2 in H.(ACN21). Quantity 5
Product Details
  • Stock No: SPGT089.16a
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 6.625
  • Width (Inches): 6
  • Height (Inches): 9.5
  • ACN: 21
Additional Product Details
Single Stem Flow Diversion Valve
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed