Single Wall Stainless Steel Tank with High Shear Mixer - 100 Gallons

Single Wall Stainless Steel Tank with High Shear Mixer - 100 Gallons

Stainless steel tank, single wall, 100 gallons capacity, with high shear mixer and centrifugal pump on stainless cart. Admix, Inc. Rotostat Mixer, model 100XP81SS, serial 06050, year 1997, 5 HP, 208-230/460V, 3450 RPM, 3-phase, 60 Hz. Tri-Flo Pump, model C114MDG56T-S-KX, serial 358303-01, 1 HP, 208-230/460V, 3450 RPM, 3-phase, 60 Hz. Overall dimensions: 40 in. x 36 in. x 80.5 in. H.

Product Details
  • Stock No: DBPC407
  • Manufacturer: Not Specified
  • Serial Number: 8729
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Single Wall Stainless Steel Tank with High Shear Mixer - 100 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed