SM Cyclo Speed Reducers

SM Cyclo Speed Reducers

SM Cyclo Drive, 3 hp 230/460 volt 159 orpm, Frame TC-F, ratio 11:1, 1 in. shaft, dimensions 17 in. L x 8 in. W x 6-1/2 in. W
Product Details
  • Stock No: SGM114(6)
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 3
  • Motor RPM: 159
  • Motor Voltage: 230/460
  • Motor Frame Size: TC-F
Dimensions:
  • Length (Inches): 17
  • Width (Inches): 8
  • Height (Inches): 6.5
Additional Product Details
SM Cyclo Speed Reducers
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed