Smith Liquid Ammonia Pump

Smith Liquid Ammonia Pump

Smith Liquid Ammonia Pump. Model: MC-1044NSSA. S/N: 31 PDL. Flow rate for new pump is 17 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Maximum rpm: 1,800. Maximum case press: 1,000 psi. Maximum differential press: 75 psi. Maximum discharge: 400 psi. Lincoln AC motor: 5 hp, 1740 rpm, 230/460 V, 13.6/6.8 amps, 60 Hz, 3 phase. Pump inlet/outlet: 2 in. diameter, flange: 4-1/2 in. W x 4-1/2 in. L., with (4) holes that have a center to center distance of: 4-1/2 in L. Pressure regulation valve, type: A4, port: ¾ in. diameter, design pressure: 300 psi, range: 75-280 psi., Hansen check valve. Overall dimensions: 3 ft. 3 in. L x 1 ft. 11 in. W x 2 ft. 1 in. H. (ACN35)
Product Details
  • Stock No: DCBJ1141.2
  • Manufacturer: Smith
  • Model: MC-1044NSSA
  • Serial Number: 31 PDL
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Smith Liquid Ammonia Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed