- Product Details
SMP SM800CS Forged Steel Gate Valve (SW 1 in)
SMP Forged Steel Gate Valve. FIG No: SM800CS. Type: Gate Valve.
Product Details
- Stock No: KSIC109
- Manufacturer: SMP Valve
- Model: SM800CS
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 6
- Width (Inches): 6
- Height (Inches): 3
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2021
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














