Snyder General Corp. Climate Control Unit

Snyder General Corp. Climate Control Unit

Snyder General Corp. Climate Control Unit, Compressor is Copeland Copelamatic, Model EALA-020A-TAC-800, S/N 99G72651, 208/230 Volt, 3 phase, 60Hz, or 200/220 Volt, 3 phase, 50Hz. Dimensions are 38 in. L x 32 in. W x 24 in. H. This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.
Product Details
  • Stock No: ACEU1007
  • Manufacturer: Snyder General
  • Model: EALA-020A-TAC-800
  • Serial Number: 99G72651
  • Compressor Descriptions: Compressor is Copeland Copelamatic, Model EALA-020ATAC-800, S/N 99G72651, 208/230 Volt, 3 phase, 60Hz, or 200/220 Volt, 3 phase, 50Hz
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 38
  • Width (Inches): 32
  • Height (Inches): 24
Additional Product Details
  • Known Issues or Problems: This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.
Snyder General Corp. Climate Control Unit
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed