Snyder General Corporation Air Handling Unit

Snyder General Corporation Air Handling Unit

Snyder General Corporation Air Handling Unit. MagneTek motor: 7.5 Hp, 1750 RPM, 230/460 V, 21/10.5 A, 60 Hz, 3 phase. (2) 20 in. diameter fans. Inlets/outlets: (1) 2 in. pipe, (1) 1 ¼ in. pipe, (1) 1 in. pipe, (1) ¾ in. pipe. Overall dimensions: 9 ft. 6 in. L x 5 ft 5 ¼ in. W x 7 ft 11 ½ in.(H15 ).

Product Details
  • Stock No: TACJ1034
  • Manufacturer: Snyder General
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: MagneTek
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1750
  • Motor Voltage: 230/460
  • Motor Amps: 21/10.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: S213T
Dimensions:
  • Length (Inches): 114
  • Width (Inches): 65.25
  • Height (Inches): 95.5
Additional Product Details
Snyder General Corporation Air Handling Unit
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed