Snyder General EEP-016CM33 Ammonia/Freon Evaporator Coil- (Medium Temperature)

Snyder General EEP-016CM33 Ammonia/Freon Evaporator Coil- (Medium Temperature)

Snyder General Evaporator. Model: EEP-016CM33. Electric Motor. (6) fins per inch. Inlet: (1) 1 in. dia. port. Outlet: (1) 1/2 in dia. discharge port. Overall dimensions: 5 ft. 1/2 in. L x 2 ft. 6 in. W x 2 ft. 9-1/2 in. H.

Product Details
  • Stock No: ACEU2002
  • Manufacturer: Snyder General
  • Model: EEP-016CM33
Evaporator Coil Details
  • Frosted or Wet Coil: Wet
  • Fins Per Inch: 6
  • Left or Right Handed: Left
  • Spec Sheet Available: No
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • # Motors: 1
Dimensions:
  • Length (Inches): 60.5
  • Width (Inches): 30
  • Height (Inches): 33.5
Additional Product Details
  • Spec Sheet Available: No
  • Known Issues or Problems: Fan blade not attached to Motor
Snyder General EEP-016CM33 Ammonia/Freon Evaporator Coil- (Medium Temperature)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed