Snyder General GPT Cooling Tower

Snyder General GPT Cooling Tower

Snyder General GPT Cooling Tower. Model GPT075B, S/N 9UE0033000, Motor 3 hp, 3 phase, 60 hz, unit VAC, 208/230/460 volt, FLA 11-9.6/4.8, Total FLA 11-9.6/4.8. Bolt B-90, MTR pulley D4380X1-1/8. Fan pulley D5114X1. Outlet 4 in. Overall measurements 60 in. wide, 87 in. length, 88 in. high.

Product Details
  • Stock No: 9.ACEU26
  • Manufacturer: Snyder General
  • Model: GPT075B
  • Serial Number: 9UE0033000
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Snyder General GPT Cooling Tower
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed